Apply to be a TradeMaster!
Main product image of 48Y Frame Totally Enclosed Pedestal Fan Motor (115/230V, 840 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

48Y Frame Totally Enclosed Pedestal Fan Motor (115/230V, 840 RPM, 1/2 HP)

Brand:
Century
SKU:
969A
Rating:
(0)
Q&A:
(0)
48Y Frame Totally Enclosed Pedestal Fan Motor (115/230V, 840 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$519.31 each
In Stock
In Stock
Get 36 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
840 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
48Y Frame Totally Enclosed Pedestal Fan Motor (115/230V, 84- RPM, 1/2 HP)

Features:
  • Class B Insulation
  • Continuous Duty
  • Service Factor 1.0
  • Permanent Split Capacitor and Split Phase Designs
  • Thermally Protected
  • Yoke Mount
  • 40C Ambient
  • 60 Hz

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Frame:

48Y

Horse Power:

1/2

Bearings:

Ball

Voltage:

115/230V

Duty:

Air Over

Motor:

Permanent Split Capacitor

Poles:

8

Mount:

Extended Studs

RPM:

840

Rotation:

CCWLE

Hertz:

60

Enclosure Type:

Totally Enclosed

Speeds:

1

Phase:

1

Overload Protection:

Automatic

Insulation Class:

B

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy