Apply to be a TradeMaster!
Main product image of ARB2014L2 Fan and Blower Motor
Magnifying glass
Hover image to zoom
ARB2014L2 Fan and Blower Motor
Magnifying glass
Hover image to zoom
$68.89 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Split Phase
  • HP: 1/6
  • KW: 0.13
  • RPM: 1725
  • Frame: 48Y
  • Diameter: 5.6"
  • Enclosure: TEAO
  • Phase: Single
  • Voltage: 115/208-230
  • Rotation: REV
  • Overload: None
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Resilient Base
  • Amperage: 2.8/1.4-1.4
  • Shaft Type: Flat
  • Shaft Extension: 1.560"
  • Shaft Diameter: 0.500"
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy