Apply to be a TradeMaster!
Main product image of 1/4 HP 115/208-230v Fan and Blower HVAC/R Motor, 1 PH, 1800 RPM, 48Y Frame, TEAO
Magnifying glass
Hover image to zoom

1/4 HP 115/208-230v Fan and Blower HVAC/R Motor, 1 PH, 1800 RPM, 48Y Frame, TEAO

Brand:
Century
SKU:
ARB2024L3
Rating:
(0)
Q&A:
(0)
1/4 HP 115/208-230v Fan and Blower HVAC/R Motor, 1 PH, 1800 RPM, 48Y Frame, TEAO
Magnifying glass
Hover image to zoom
$378.12 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 115V, 208V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
3.3 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Specs

–
Voltage:

230V

115V

208V

Horse Power:

1/4

RPM:

1725

Bearings:

Ball

Phase:

1

Frame:

48Y

Hertz:

60

Mount:

Resilient Base

Amperage:

3.3

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy