Apply to be a TradeMaster!
Main product image of ARB2034L2 Belt Drive Fan and Blower Motor
Magnifying glass
Hover image to zoom
ARB2034L2 Belt Drive Fan and Blower Motor
Magnifying glass
Hover image to zoom
$319.77 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Split Phase
  • HP: 1/3
  • RPM: 1725
  • Frame: 48Z
  • Diameter: 5.6"
  • Enclosure: TEAO
  • Phase: Single
  • Voltage: 115/208-230
  • Rotation: REV
  • Overload: None
  • Material: Rolled Steel
  • Mounting: Resilient Base
  • Amperage: 4.9/2.3-2.5
  • Shaft Type: Single
  • Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy