Apply to be a TradeMaster!
Main product image of ARB2034L4 Fan and Blower Motor
Magnifying glass
Hover image to zoom

ARB2034L4 Fan and Blower Motor

Brand:
Century
SKU:
ARB2034L4
Rating:
(0)
Q&A:
(0)
ARB2034L4 Fan and Blower Motor
Magnifying glass
Hover image to zoom
$187.33 each
Out of Stock
Out of Stock
Get it Fri, Sep 4 - Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

  • Electrical Type: Split Phase
  • HP: 1/3
  • KW: 0.25
  • RPM: 1725
  • Frame: 56Z
  • Diameter: 6.5"
  • Enclosure: TEAO
  • Phase: Single
  • Voltage: 115/208-230
  • Rotation: REV
  • Overload: None
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Resilient Base
  • Amperage: 5.6/2.8
  • Shaft Type: Keyed
  • Shaft Extension: 1.620"
  • Shaft Diameter: 0.625"
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy