Apply to be a TradeMaster!
Main product image of 1/3 HP 115/208-230v Fan and Blower HVAC/R Motor, 1 PH, 1800 RPM, 48 Frame, TEAO
Magnifying glass
Hover image to zoom

1/3 HP 115/208-230v Fan and Blower HVAC/R Motor, 1 PH, 1800 RPM, 48 Frame, TEAO

Brand:
Century
SKU:
ARB2034L6
Rating:
(0)
Q&A:
(0)
1/3 HP 115/208-230v Fan and Blower HVAC/R Motor, 1 PH, 1800 RPM, 48 Frame, TEAO
Magnifying glass
Hover image to zoom
$395.98 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 115V, 230V
Product Highlight: RPM
1140, 1725 RPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
4.9 Amps

Specs

–
Voltage:

208V

115V

230V

Horse Power:

1/3

Phase:

1

RPM:

1140

1725

Bearings:

Ball

Frame:

48

Mount:

Resilient Base

Hertz:

60

Amperage:

4.9

Overload Protection:

Automatic

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy