| Type: | Single or Dual Voltage Split Phase Induction Run |
|---|---|
| Horse Power: | 1/3 |
| Bearings: | Ball |
| Diameter (Inches): | 6-1/2" |
| Voltage: | 230V 115/208-230v |
| Rotation: | Reversible |
| Duty: | Continuous |
| Poles: | 6 |
| Mount: | Cushion Base |
| RPM: | 1140 |
| Phase: | 1 |
| Enclosure Type: | Totally Enclosed Non-Ventilated (TENV) |
| Speeds: | 1 |
| Hertz: | 60 |
| Frame: | 56 |
| Insulation Class: | B |
| Overload Protection: | Thermally |
| Max Ambient Temp (°F): | 104°F |