| Poles: | 6 |
|---|---|
| Type: | Split Phase |
| Bearings: | Ball |
| Horse Power: | 1/2 1/4 |
| Diameter (Inches): | 6-1/2" |
| Voltage: | 115V |
| Duty: | Continuous |
| Rotation: | Reversible |
| Mount: | Resilient Base |
| RPM: | 1725 1140 |
| Phase: | 1 |
| Speeds: | 1 |
| Hertz: | 60 |
| Enclosure Type: | Totally Enclosed Air Over (TEAO) |
| Frame: | 56 |
| Insulation Class: | B |
| Amperage: | 8.2 |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 104°F |