| Type: | Single or Dual Voltage Permanent Split Capacitor |
|---|---|
| Horse Power: | 3/4 |
| Voltage: | 115V 230V 230/115V |
| Duty: | Continuous |
| RPM: | 3450 |
| Bearings: | Ball |
| Mount: | C |
| Frame: | 56J |
| Hertz: | 60 |
| Enclosure Type: | Drip Proof |
| Rotation: | CCWPE |
| Amperage: | 12 |
| Speeds: | 1 |
| Insulation Class: | B |
| Overload Protection: | Thermally |
| Diameter (Inches): | 6-1/2" |
| Phase: | 1 |
| Poles: | 2 |
| Max Ambient Temp (°F): | 122°F |
| Motor Orientation: | Horizontal |