| Type: | Permanent Split Capacitor Single or Dual Voltage |
|---|---|
| Bearings: | Ball |
| Voltage: | 230V |
| Horse Power: | 2 |
| Speeds: | 1 |
| Duty: | Continuous |
| Diameter (Inches): | 6-1/2" |
| RPM: | 3450 |
| Rotation: | CCWPE |
| Phase: | 1 |
| Mount: | C |
| Hertz: | 60 |
| Frame: | 56J |
| Amperage: | 10.5 |
| Insulation Class: | B |
| Overload Protection: | Thermally |
| Poles: | 2 |
| Enclosure Type: | Drip Proof |
| Max Ambient Temp (°F): | 122°F |
| Motor Orientation: | Horizontal |