Apply to be a TradeMaster!
Main product image of Capacitor Start ODP Rigid Base Motor, 3 HP, 3450 RPM (208-230V)
Magnifying glass
Hover image to zoom
Capacitor Start ODP Rigid Base Motor, 3 HP, 3450 RPM (208-230V)
Magnifying glass
Hover image to zoom
$973.14 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
3 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
Capacitor Start ODP Rigid Base Motor, 3 HP, 3450 RPM (208-230V)

Applications: Compressors, pumps, conveyors , milking machines, blowers & fans

Features:
  • Capacitor Start
  • Rigid Base
  • High Start Torque
  • 40C Ambient
  • Open Dripproof
  • 60 Hz
  • Reversible

Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Type:

Capacitor Run

Single or Dual Voltage

Capacitor Start

Frame:

56H

Horse Power:

3

Voltage:

208/230V

Speeds:

1

Duty:

Continuous

Bearings:

Ball

Phase:

1

Rotation:

RCCW

Mount:

Rigid Base

Hertz:

60

Insulation Class:

B

RPM:

3450

Diameter (Inches):

6-1/2"

Overload Protection:

Thermally

Enclosure Type:

Drip Proof

Poles:

2

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy