This item is a 2 HP 230v Pool Pump Motor, 1 PH, 3600 RPM, 56Y Frame, ODP manufactured by Century.
| Insulation Class: | B |
|---|---|
| Amperage: | 10 |
| Speeds: | 1 |
| Voltage: | 230V |
| Max Ambient Temp (°F): | 122°F |
| Duty: | Continuous |
| Motor Orientation: | Horizontal |
| Horse Power: | 2 |
| Type: | Single or Dual Voltage Permanent Split Capacitor |
| Frame: | 56Y |
| Poles: | 2 |
| Mount: | Round |
| Overload Protection: | Thermally |
| Rotation: | CCWPE |
| Bearings: | Ball |
| RPM: | 3450 |
| Enclosure Type: | Open Drip Proof |
| Phase: | 1 |