| Type: | Capacitor Run Capacitor Start Single or Dual Voltage |
|---|---|
| Horse Power: | 5 |
| Voltage: | 230V 208V 208/230V |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 3450 |
| Mount: | Rigid Base |
| Frame: | 56 |
| Enclosure Type: | Drip Proof |
| Rotation: | CW |
| Amperage: | 15 |
| Speeds: | 1 |
| Insulation Class: | B |
| Overload Protection: | Thermally |
| Phase: | 1 |
| Poles: | 2 |
| Max Ambient Temp (°F): | 104°F |