Apply to be a TradeMaster!
Main product image of Capacitor Start NEMA "C" Face Rigid Base Motor, 1/3 HP, 3450 RPM (115/230V)
Magnifying glass
Hover image to zoom

Capacitor Start NEMA "C" Face Rigid Base Motor, 1/3 HP, 3450 RPM (115/230V)

Brand:
Century
SKU:
B472
Rating:
(0)
Q&A:
(0)
Capacitor Start NEMA "C" Face Rigid Base Motor, 1/3 HP, 3450 RPM (115/230V)
Magnifying glass
Hover image to zoom
$240.69 each
In Stock
In Stock
Get 4 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
Capacitor Start NEMA "C" Face Rigid Base Motor, 1/3 HP, 3450 RPM (115/230V)

Features:
  • Ball Bearing
  • 40C Ambient
  • Class B Insulation
  • 60 Hz
  • CW Non-Reversible

Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Type:

Capacitor Start

Induction Run

Single or Dual Voltage

Frame:

56J

Horse Power:

1/3

Voltage:

115/230V

Speeds:

1

Bearings:

Ball

Duty:

Continuous

Rotation:

CW

Mount:

Rigid Base

Phase:

1

Hertz:

50

Insulation Class:

B

RPM:

3450

Diameter (Inches):

6-1/2"

Overload Protection:

Thermally

Enclosure Type:

Drip Proof

Poles:

2

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy