Apply to be a TradeMaster!
Main product image of Capacitor Start ODP Rigid Base Motor, 1/2 HP, 3450 RPM (115/208-230V)
Magnifying glass
Hover image to zoom

Capacitor Start ODP Rigid Base Motor, 1/2 HP, 3450 RPM (115/208-230V)

Brand:
Century
SKU:
B513ES
Rating:
(0)
Q&A:
(0)
Capacitor Start ODP Rigid Base Motor, 1/2 HP, 3450 RPM (115/208-230V)
Magnifying glass
Hover image to zoom
B513ES has been discontinued
Discontinued February 29, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115/230V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
4.4 Amps

Description

Capacitor Start ODP Rigid Base Motor, 1/2 HP, 3450 RPM (115/208-230V)

Applications: Applications: Designed for industrial and commercial pumps, speed reducers and other equipment that mounts directly on a NEMA "C" Face type motor.

Features:
  • Ball Bearing
  • 40C Ambient
  • Class B Insulation
  • 60 Hz
  • Reversible

Note: Image may not be actual representation of item .

Specs

Product Type:

Motor

Type:

Shaded Pole

Horse Power:

1/2

Voltage:

115/230V

Speeds:

1

Enclosure Type:

Open Drip Proof

Bearings:

Ball

Duty:

Continuous

Phase:

1

Mount:

Rigid Base

Rotation:

CW/CCW

Insulation Class:

B

Hertz:

60

Frame:

56

Amperage:

4.4

RPM:

3450

Overload Protection:

Automatic

Poles:

2

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm