Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 3450 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 3450 RPM, 3/4 HP)

Brand:
Century
SKU:
B588
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start Resilient Base Motor (208-230/115V, 3450 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$474.76 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Amperage
9.2 Amps

Description

–
Features:
  • High Start Torque
  • Reversible
  • 40 Degrees C Ambient
  • 60 Hz
  • 3/4 HP
  • 3450 RPM
  • 208-230/115 Volt
  • 4.7-4.6/9.2 Full Load Amps
  • 56 Frame
  • Ball Bearing
  • Service Factor: 1.25
  • Auto Protector
  • Insulation Class B
  • Open D.P. Enclosure

Specs

–
Type:

Capacitor Start

Induction Run

Single or Dual Voltage

Motor:

Capacitor Start

Bearings:

Ball

Diameter (Inches):

6-1/2"

Horse Power:

3/4

Duty:

Continuous

RPM:

3450

Mount:

Cushion Base

Poles:

2

Voltage:

115/208-230v

Phase:

1

Rotation:

RCCW

Enclosure Type:

Drip Proof

Hertz:

60

Frame:

56

Speeds:

1

Insulation Class:

B

Amperage:

9.2

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy