Apply to be a TradeMaster!
Main product image of 5-5/8" Capacitor Start Resilient Base Motor (115/208-230V, 3450 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" Capacitor Start Resilient Base Motor (115/208-230V, 3450 RPM, 1/2 HP)

Brand:
Century
SKU:
B590
Rating:
(0)
Q&A:
(0)
5-5/8" Capacitor Start Resilient Base Motor (115/208-230V, 3450 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$288.52 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Note: This model comes with a 48Y frame.

Features:
  • 115/208-230 Volt
  • 3450 RPM
  • 8.0/3.8-4.0 Full Load Amps
  • 1.25 Service Factor
  • Open Drip Proof
  • Shaft Dimension: 1/2 Flat x 1 5/8"
  • Reversible
  • Ball Bearing
  • Resilient Base
  • 48-56 Frame mounting - 3" shaft height

Specs

–
Type:

Capacitor Start

Induction Run

Single or Dual Voltage

Motor:

Capacitor Start

Bearings:

Ball

Diameter (Inches):

5-5/8"

Horse Power:

1/2

Voltage:

115/208-230v

Duty:

Continuous

Poles:

2

Mount:

Cushion Base

RPM:

3450

Rotation:

RCCW

Phase:

1

Hertz:

60

Enclosure Type:

Drip Proof

Speeds:

1

Frame:

48Y

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy