Apply to be a TradeMaster!
Main product image of Capacitor Start NEMA "C" Face Rigid Base Motor, 1 HP, 3450 RPM (230/115V)
Magnifying glass
Hover image to zoom

Capacitor Start NEMA "C" Face Rigid Base Motor, 1 HP, 3450 RPM (230/115V)

Brand:
Century
SKU:
B622
Rating:
(0)
Q&A:
(0)
Capacitor Start NEMA "C" Face Rigid Base Motor, 1 HP, 3450 RPM (230/115V)
Magnifying glass
Hover image to zoom
$356.48 each
In Stock
In Stock
Get 14 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/115V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
Capacitor Start NEMA "C" Face Rigid Base Motor, 1 HP, 3450 RPM (230/115V)

Features:
  • Ball Bearing
  • 40C Ambient
  • Class B Insulation
  • 60 Hz
  • CW Non-Reversible

Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Type:

Single or Dual Voltage

Induction Run

Capacitor Start

Frame:

56J

Horse Power:

1

Voltage:

230/115V

Duty:

Continuous

Bearings:

Ball

Speeds:

1

Mount:

Rigid Base

Phase:

1

Rotation:

CW

Hertz:

60

Insulation Class:

B

RPM:

3450

Diameter (Inches):

6-1/2"

Overload Protection:

Thermally

Poles:

2

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy