| Type: | Low Speed High Speed Permanent Split Capacitor Split Phase |
|---|---|
| Horse Power: | 1/10 3/4 |
| Voltage: | 115V |
| Duty: | Continuous |
| RPM: | 3450/1725 3450 1725 |
| Bearings: | Ball |
| Mount: | C |
| Frame: | 56C |
| Enclosure Type: | Drip Proof |
| Rotation: | CCWPE |
| Amperage: | 11.2 |
| Insulation Class: | B |
| Speeds: | 2 |
| Overload Protection: | Thermally |
| Phase: | 1 |
| Poles: | 2 4 |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |