Apply to be a TradeMaster!
Main product image of 5-5/8" Capacitor Start Resilient Base Motor (115/208-230V, 1 HP, 3450 RPM)
Magnifying glass
Hover image to zoom

5-5/8" Capacitor Start Resilient Base Motor (115/208-230V, 1 HP, 3450 RPM)

Brand:
Century
SKU:
BF1102
Rating:
(0)
Q&A:
(0)
5-5/8" Capacitor Start Resilient Base Motor (115/208-230V, 1 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$548.77 each
In Stock
In Stock
Get 1 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
12.6 Amps

Description

–
5-5/8" Capacitor Start Resilient Base Motor (115/208-230V, 1 HP, 3450 RPM)

Features:
  • High Start Torque
  • Open Construction
  • Reversible
  • 2,4, and 6 pole
  • 40°C Ambient
  • 60 Hz

    Applications:
    • Compressors
    • Pumps
    • Conveyors
    • Milking Machines
    • Blowers
    • Fans

Specs

–
Type:

Capacitor Start

Horse Power:

1

Voltage:

115/208-230v

Duty:

Continuous

Rotation:

Reversible

Bearings:

Ball

Mount:

Resilient Base

Poles:

2

Phase:

1

Hertz:

60

Frame:

48

RPM:

3450

Speeds:

3

Insulation Class:

A

Amperage:

12.6

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Enclosure Type:

Open Drip Proof

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy