Apply to be a TradeMaster!
Main product image of Flex-48 Above Ground Pool & Spa Motor w/ SS Shaft & Ball Bearing (230/115V, 3450 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

Flex-48 Above Ground Pool & Spa Motor w/ SS Shaft & Ball Bearing (230/115V, 3450 RPM, 1-1/2 HP)

Brand:
Century
SKU:
BN35V1
Rating:
(0)
Q&A:
(0)
Flex-48 Above Ground Pool & Spa Motor w/ SS Shaft & Ball Bearing (230/115V, 3450 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
$319.83 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/115V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CCWPE
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Thru Bolt
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
Features:
  • BN35V1 replaces BV35SS and BN35SS
  • Century Above Ground Pool & Spa Motor
  • 1 1/2 HP
  • 115 Volt
  • Amps: 17.0
  • 3450 RPM
  • 48Y Frame
  • Single Speed
  • Ball Bearing
  • Rigid Base
  • Split Phase
  • Stainless Steel Shaft, threaded

Specs

–
Type:

Single or Dual Voltage

Capacitor Start

Induction Run

Bearings:

Ball

Voltage:

230/115V

Horse Power:

1-1/2

Duty:

Continuous

RPM:

3450

Mount:

Thru Bolt

Phase:

1

Rotation:

CCWPE

Hertz:

60

Frame:

48Y

Speeds:

1

Diameter (Inches):

5-5/8"

Insulation Class:

B

Overload Protection:

Thermally

Poles:

2

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy