| Type: | Split Phase Multi-Speed Induction Run |
|---|---|
| Bearings: | Ball |
| Horse Power: | 1/10 3/4 |
| Voltage: | 115V |
| Duty: | Continuous |
| RPM: | 3450/1725 |
| Rotation: | CCWPE |
| Mount: | Thru Bolt |
| Phase: | 1 |
| Hertz: | 60 |
| Frame: | 48Y |
| Diameter (Inches): | 5-5/8" |
| Insulation Class: | B |
| Overload Protection: | Thermally |
| Poles: | 2 4 |
| Enclosure Type: | Drip Proof |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |