Apply to be a TradeMaster!
Main product image of Flex-48 Above Ground Pool & Spa Motor w/ SS Shaft & Ball Bearing (230/115V, 3450 RPM, 2 HP)
Magnifying glass
Hover image to zoom

Flex-48 Above Ground Pool & Spa Motor w/ SS Shaft & Ball Bearing (230/115V, 3450 RPM, 2 HP)

Brand:
Century
SKU:
BN40SS
Rating:
(0)
Q&A:
(0)
Flex-48 Above Ground Pool & Spa Motor w/ SS Shaft & Ball Bearing (230/115V, 3450 RPM, 2 HP)
Magnifying glass
Hover image to zoom
$428.91 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/115V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CCWPE
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Thru Bolt
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
Features:
  • Century Above Ground Pool & Spa Motor
  • 2 HP
  • 115/230 Volt
  • Type: Cap Start
  • Amps: 20.0 / 10.0
  • Single Speed
  • 3450 RPM
  • Ball Bearing w/ Base
  • Stainless Steel Shafts

Specs

–
Type:

Capacitor Start

Induction Run

Single or Dual Voltage

Bearings:

Ball

Voltage:

230/115V

Horse Power:

2

Duty:

Continuous

RPM:

3450

Rotation:

CCWPE

Phase:

1

Mount:

Thru Bolt

Hertz:

60

Frame:

48Y

Insulation Class:

B

Diameter (Inches):

5-5/8"

Overload Protection:

Thermally

Enclosure Type:

Drip Proof

Poles:

2

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy