Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Century Motors
Pool & Spa Pump Motors
Flex-48 LASAR, Low Amp Start/Run Above Ground Pool & Spa Motor (115V, 3450/1725 RPM, 1-1/2, 1/4 HP)
Brand:
Century
SKU:
BN50V1
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BN50V1 has been discontinued
Discontinued April 5, 2017
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Product Highlights
–
115V
3450/1725 RPM
CCWSE
1-1/2, 1/4 HP
5-5/8" Diameter
Description
–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
Features:
BN50V1 replaces old stock# BN50
2-Speed
1 1/2 - 1/4 HP
3450/1725 RPM
115 Volt
16.4/4.4 Amp
1.0 Service Factor
48Y Frame
Capacitor Start
Open Dripproof (ODP)
Ball Bearing
Rigid Base
Rotation: CCW Pump End
3 1/2" Shaft Height
Four Thru Bolts on a 5.146 Bolt Circle
48/56 Base Mounting
Century Flex 48 LASAR Line (Low Amp Start and Run) "1081" "1563"
Hide Description
Specs
–
Enclosure Type:
Open Drip Proof
Bearings:
Ball
Voltage:
115V
Horse Power:
1-1/2
1/4
RPM:
3450/1725
Rotation:
CCWSE
Speeds:
2
Diameter (Inches):
5-5/8"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video