Apply to be a TradeMaster!
Main product image of Flex-48 LASAR-XL Extra Low Amps Above Ground Pool & Spa Motor (208-230V, 3450/1725 RPM, 4, 1/3 HP)
Magnifying glass
Hover image to zoom

Flex-48 LASAR-XL Extra Low Amps Above Ground Pool & Spa Motor (208-230V, 3450/1725 RPM, 4, 1/3 HP)

Brand:
Century
SKU:
BN63
Rating:
(0)
Q&A:
(0)
Flex-48 LASAR-XL Extra Low Amps Above Ground Pool & Spa Motor (208-230V, 3450/1725 RPM, 4, 1/3 HP)
Magnifying glass
Hover image to zoom
$675.48 each
In Stock
In Stock
Get 10 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3450/1725 RPM
Product Highlight: Rotation
CCWPE
Product Highlight: Horse Power
0.42, 4 HP
Product Highlight: Mount
Thru Bolt
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
Features:
  • Century Two Speed Above Ground Pool & Spa Motor
  • 4 HP SPL - 1/3 HP
  • 230 Volt
  • Cap Run / Start (Run capacitor mounted on motor shell)
  • 12.0 / 3.5 Amps
  • 3450 / 1750 RPM
  • 1.0 Service Factor
  • Ball Bearing w/ Base
  • 48Y Frame

Specs

–
Type:

Permanent Split Capacitor

Capacitor Start

High Speed

Low Speed

Bearings:

Ball

Voltage:

208/230V

Horse Power:

0.42

4

Duty:

Continuous

RPM:

3450/1725

Phase:

1

Rotation:

CCWPE

Mount:

Thru Bolt

Hertz:

60

Frame:

48Y

Insulation Class:

B

Diameter (Inches):

5-5/8"

Overload Protection:

Thermally

Enclosure Type:

Drip Proof

Poles:

2

4

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy