Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Century Motors
Other Motors
120/240v 1" Stack C-Frame Skeleton Motor, 3000 RPM, 2 Speed, OAO
Brand:
Century
SKU:
C01675
Rating:
(0)
Q&A:
(0)
Hover image to zoom
C01675 has been discontinued
Discontinued March 17, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
120/240v 1" Stack C-Frame Skeleton Motor
Brand:
Fasco
SKU:
K1675
(0)
Order by
today
, receive 19 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video