| Type: | Permanent Split Capacitor Single or Dual Voltage |
|---|---|
| Horse Power: | 3/4 |
| Voltage: | 208V 208/230V 230V |
| Duty: | Continuous |
| RPM: | 1075 |
| Bearings: | Ball |
| Mount: | Cushion Base |
| Frame: | 56Y |
| Rotation: | CCW |
| Amperage: | 6 |
| Enclosure Type: | Open Drip Proof |
| Speeds: | 1 |
| Insulation Class: | B |
| Phase: | 1 |
| Overload Protection: | Thermally |
| Poles: | 6 |
| Max Ambient Temp (°F): | 104°F |