| Type: | Single or Dual Voltage Permanent Split Capacitor |
|---|---|
| Horse Power: | 1/12 |
| Voltage: | 115V |
| Bearings: | Ball |
| Duty: | Continuous |
| Poles: | 8 |
| Mount: | Cushion Base |
| Speeds: | 1 |
| Rotation: | RCCW |
| Hertz: | 60 |
| Enclosure Type: | Totally Enclosed Non-Ventilated (TENV) |
| Amperage: | 2 |
| Frame: | 56Z |
| Phase: | 1 |
| Insulation Class: | B |
| Diameter (Inches): | 6-1/2" |
| Overload Protection: | None |
| Max Ambient Temp (°F): | 104°F |