Shop Klein Tools Limited Time Promotion
Main product image of 1/4 HP 115/230v Direct Drive Fan Motor, 1 PH, 1200 RPM, 48Z Frame, TEAO
Magnifying glass
Hover image to zoom

1/4 HP 115/230v Direct Drive Fan Motor, 1 PH, 1200 RPM, 48Z Frame, TEAO

Brand:
Century
SKU:
C045A
Rating:
(0)
Q&A:
(0)
1/4 HP 115/230v Direct Drive Fan Motor, 1 PH, 1200 RPM, 48Z Frame, TEAO
Magnifying glass
Hover image to zoom
$319.96 each
In Stock
In Stock
Get 1 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
4 Amps

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Voltage:

115/230V

Duty:

Air Over

Bearings:

Ball

RPM:

1100

Mount:

Resilient Base

Frame:

48Z

Amperage:

4

Rotation:

Reversible

Enclosure Type:

Totally Enclosed

Speeds:

1

Insulation Class:

B

Overload Protection:

Automatic

Phase:

1

Poles:

6

Max Ambient Temp (°F):

104°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy