| Type: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 1/3 |
| Voltage: | 115/230V 230V 115V |
| Duty: | Air Over |
| Bearings: | Ball |
| RPM: | 1100 |
| Mount: | Resilient Base |
| Frame: | 48Z |
| Rotation: | Reversible |
| Amperage: | 4.5 |
| Enclosure Type: | Totally Enclosed |
| Speeds: | 1 |
| Insulation Class: | B |
| Overload Protection: | Automatic |
| Phase: | 1 |
| Poles: | 6 |
| Max Ambient Temp (°F): | 104°F |