Apply to be a TradeMaster!
Main product image of Capacitor Start NEMA "C" Face Rigid Base Motor, 1/2 HP, 1725 RPM (115/230V)
Magnifying glass
Hover image to zoom

Capacitor Start NEMA "C" Face Rigid Base Motor, 1/2 HP, 1725 RPM (115/230V)

Brand:
Century
SKU:
C053
Rating:
(0)
Q&A:
(0)
Capacitor Start NEMA "C" Face Rigid Base Motor, 1/2 HP, 1725 RPM (115/230V)
Magnifying glass
Hover image to zoom
We no longer carry C053
Unavailable since April 20, 2024

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
7.2 Amps

Description

–
Capacitor Start NEMA "C" Face Rigid Base Motor, 1/2 HP, 1725 RPM (115/230V)

Features:
  • Ball Bearing
  • 40C Ambient
  • Class B Insulation
  • 60 Hz
  • CW Non-Reversible

Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Type:

Induction Run

Single or Dual Voltage

Capacitor Start

Frame:

56J

Horse Power:

1/2

Voltage:

115/230V

Speeds:

1

Bearings:

Ball

Duty:

Continuous

Phase:

1

Mount:

Rigid Base

Rotation:

CW

Hertz:

60

Insulation Class:

B

Amperage:

7.2

RPM:

1725

Overload Protection:

Thermally

Poles:

4

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm