Shop Resideo Sale
Main product image of 6-1/2" Capacitor Start Resilient Base Motor (115/230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start Resilient Base Motor (115/230V, 1075 RPM, 3/4 HP)

Brand:
Century
SKU:
C060
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start Resilient Base Motor (115/230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$513.80 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
Features:
  • 115/230 Volt
  • 1075 RPM
  • 7.3/3.7 Full Load Amps
  • 56 Frame
  • 1.00 Service Factor
  • Totally Enclosed Non Ventilated (TENV)
  • Rotation: CW Shaft End
  • Ball bearing
  • Extended thru bolts, shaft end only
  • Permanent Split Capacitor

Specs

–
Type:

Permanent Split Capacitor

Motor:

Capacitor Start

Bearings:

Ball

Horse Power:

3/4

Diameter (Inches):

6-1/2"

Voltage:

115/230V

Duty:

Continuous

Mount:

Resilient Base

Poles:

6

RPM:

1075

Phase:

1

Rotation:

CCWLE

Hertz:

60

Enclosure Type:

Totally Enclosed Non-Ventilated (TENV)

Frame:

56

Speeds:

1

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy