Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start TENV C-Face Motor (115/230V, 1725 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start TENV C-Face Motor (115/230V, 1725 RPM, 1/4 HP)

Brand:
Century
SKU:
C153L
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start TENV C-Face Motor (115/230V, 1725 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
C153L has been discontinued
Discontinued October 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Round
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
6-1/2" Capacitor Start TENV C-Face Motor (115/230V, 1725 RPM, 1/4 HP)

Applications:
Designed for industrial and commercial pumps, speed reducers and other equipment that mounts directly on a NEMA “C” Face type motor.

Features:
  • Ball Bearing
  • Keyed Shaft
  • Capacitor Start
  • 40C Ambient
  • Continuous Duty
  • 60 Hz
  • Electrically Reversible

Specs

–
Type:

Induction Run

Capacitor Start

Enclosure Type:

Totally Enclosed Non-Ventilated (TENV)

Bearings:

Ball

Voltage:

115/230V

Duty:

Continuous

Speeds:

1

Horse Power:

1/4

RPM:

1725

Mount:

Round

Phase:

1

Hertz:

60

Frame:

56C

Rotation:

Reversible

Insulation Class:

B

Diameter (Inches):

6-1/2"

Overload Protection:

None

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm