Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start TENV C-Face Motor (115/208-230V, 1725 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start TENV C-Face Motor (115/208-230V, 1725 RPM, 1/3 HP)

Brand:
Century
SKU:
C155-CENTURY
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start TENV C-Face Motor (115/208-230V, 1725 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$462.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Round
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
6-1/2" Capacitor Start TENV C-Face Motor (115/208-230V, 1725 RPM, 1/3 HP)

Applications:
Designed for industrial and commercial pumps, speed reducers and other equipment that mounts directly on a NEMA “C” Face type motor.

Features:
  • Ball Bearing
  • Keyed Shaft
  • Capacitor Start
  • 40C Ambient
  • Continuous Duty
  • 60 Hz
  • Electrically Reversible

Specs

–
Type:

Single or Dual Voltage

Capacitor Start

Induction Run

Enclosure Type:

Totally Enclosed Non-Ventilated (TENV)

Bearings:

Ball

Voltage:

208-230/115V

Duty:

Continuous

Speeds:

1

Horse Power:

1/3

RPM:

1725

Phase:

1

Mount:

Round

Rotation:

RCCW

Frame:

56C

Hertz:

60

Diameter (Inches):

6-1/2"

Insulation Class:

B

Overload Protection:

None

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy