Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start TEFC C-Face Motor (115/208-230V, 1140 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start TEFC C-Face Motor (115/208-230V, 1140 RPM, 1/4 HP)

Brand:
Century
SKU:
C208
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start TEFC C-Face Motor (115/208-230V, 1140 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$619.15 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
6-1/2" Capacitor Start TEFC C-Face Motor (115/208-230V, 1140 RPM, 1/4 HP))

Applications:
Designed for industrial and commercial pumps, speed reducers and other equipment that mounts directly on a NEMA “C” Face type motor.

Features:
  • Ball Bearing
  • Keyed Shaft
  • Capacitor Start
  • 40C Ambient
  • Continuous Duty
  • 60 Hz
  • Electrically Reversible

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Bearings:

Ball

Voltage:

115/208-230v

Horse Power:

1/4

RPM:

1140

Frame:

56C

Rotation:

Reversible

Diameter (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy