| Type: | Shaded Pole |
|---|---|
| Horse Power: | 1/3 |
| Voltage: | 230V 115V 115/230V |
| Duty: | Continuous |
| Bearings: | Ball |
| RPM: | 1725 |
| Mount: | Rigid Base |
| Frame: | 56 |
| Rotation: | CW/CCW |
| Amperage: | 3.8 |
| Enclosure Type: | Open Drip Proof |
| Insulation Class: | B |
| Overload Protection: | Automatic |
| Phase: | 1 |
| Poles: | 4 |
| Max Ambient Temp (°F): | 104°F |