Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start Enclosed Rigid Base Motor (115/208-230V, 1725 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start Enclosed Rigid Base Motor (115/208-230V, 1725 RPM, 1/3 HP)

Brand:
Century
SKU:
C225
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start Enclosed Rigid Base Motor (115/208-230V, 1725 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$498.65 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
5.2 Amps

Description

–
6-1/2" Capacitor Start Enclosed Rigid Base Motor (115/208-230V, 1725 RPM, 1/3 HP)

Features:
  • Capacitor Start
  • Rigid Base
  • High Start Torque
  • 40C Ambient
  • Open Dripproof
  • 60 Hz
  • Reversible

Specs

–
Type:

Induction Run

Capacitor Start

Single or Dual Voltage

Horse Power:

1/3

Bearings:

Ball

Voltage:

115/208-230v

Duty:

Continuous

Speeds:

1

RPM:

1725

Rotation:

RCCW

Mount:

Rigid Base

Phase:

1

Frame:

56

Hertz:

60

Amperage:

5.2

Insulation Class:

A

Overload Protection:

Thermally

Diameter (Inches):

6-1/2"

Poles:

4

Enclosure Type:

Totally Enclosed Non-Ventilated (TENV)

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy