Apply to be a TradeMaster!
Main product image of 56Y Frame Armstrong Open Dripproof Hot Water Circulator Pump Motor (115/230V, 1725 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

56Y Frame Armstrong Open Dripproof Hot Water Circulator Pump Motor (115/230V, 1725 RPM, 3/4 HP)

Brand:
Century
SKU:
C233
Rating:
(0)
Q&A:
(0)
56Y Frame Armstrong Open Dripproof Hot Water Circulator Pump Motor (115/230V, 1725 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$481.30 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Cushion Ring
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
56Y Frame Armstrong Open Dripproof Hot Water Circulator Pump Motor (115/230V, 1725 RPM, 3/4 HP)

Applications: Replacement motors to be used on hot water pumps. For use with adjustable base.

Features:
  • Bell and Gosset, S.A. Armstrong, Taco, Replacement Motors
  • Open Dripproof
  • Single-Phase
  • Special Red Paint
  • 60 Hz
  • Sleeve Bearing except as noted
  • Auto Protector

Specs

–
Type:

Single or Dual Voltage

Capacitor Start

Induction Run

Frame:

56Y

Horse Power:

3/4

Bearings:

Sleeve

Voltage:

115/230V

Duty:

Continuous

Motor:

Capacitor Start

RPM:

1725

Rotation:

RCW

Mount:

Cushion Ring

Hertz:

60

Phase:

1

Speeds:

1

Insulation Class:

B

Overload Protection:

Thermally

Diameter (Inches):

6-1/2"

Enclosure Type:

Drip Proof

OEM:

Armstrong

Poles:

4

Max Ambient Temp (°F):

104°F

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy