Pros, Join Our TradeMaster Program!
Description
Capacitor Start ODP Rigid Base Motor, 1/3 HP, 1725 RPM (115/208-230V)

Applications: Applications: Designed for industrial and commercial pumps, speed reducers and other equipment that mounts directly on a NEMA “C” Face type motor.

Features:
  • Ball Bearing
  • 40C Ambient
  • Class B Insulation
  • 60 Hz
  • Reversible

Note: Image may not be actual representation of item .
Read more
Manuals (2)
Specs
Product Type:
Motor
Frame:
56C
Horse Power:
1/3
Voltage:
115/208-230v
Bearings:
Ball
Rotation:
Reversible
Insulation Class:
B
Amperage:
5.2/2.6 - 2.5
RPM:
1725
Enclosure Type:
Open Drip Proof
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.