Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start Resilient Base Motor (115/230V, 1725 RPM, 2 HP)
Magnifying glass
Hover image to zoom
6-1/2" Capacitor Start Resilient Base Motor (115/230V, 1725 RPM, 2 HP)
Magnifying glass
Hover image to zoom
$909.54 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
Features:
  • 2 HP
  • 1725 RPM
  • 115/230 Volt
  • 18.0/9.0 Amps
  • Service Factor: 1.20
  • Energy Efficient Capacitor Start/Capacitor Run Motor
  • High Start Torque
  • Rotation: Reversible
  • 40 °C Ambient

Specs

–
Motor:

Capacitor Start

Bearings:

Ball

Type:

Capacitor Start

Single or Dual Voltage

Capacitor Run

Diameter (Inches):

6-1/2"

Horse Power:

2

Voltage:

115/230V

Duty:

Continuous

RPM:

1725

Rotation:

RCCW

Phase:

1

Mount:

Resilient Base

Hertz:

60

Frame:

56

Speeds:

1

Insulation Class:

B

Overload Protection:

None

Poles:

4

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy