Apply to be a TradeMaster!
Main product image of 56Y Frame Open Dripproof Hot Water Circulator Pump Motor (115/230V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

56Y Frame Open Dripproof Hot Water Circulator Pump Motor (115/230V, 1725 RPM, 1/2 HP)

Brand:
Century
SKU:
C241
Rating:
(0)
Q&A:
(0)
56Y Frame Open Dripproof Hot Water Circulator Pump Motor (115/230V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
C241 has been discontinued
Discontinued December 22, 2022
This product has been discontinued.

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Cushion Ring
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
56Y Frame Bell & Gossett Open Dripproof Hot Water Circulator Pump Motor (115/230V, 1725 RPM, 1/2 HP)

Applications: Replacement motors to be used on hot water pumps. For use with adjustable base.

Features:
  • Bell and Gosset, S.A. Armstrong, Taco, Replacement Motors
  • Open Dripproof
  • Single-Phase
  • Special Red Paint
  • 60 Hz
  • Sleeve Bearing except as noted
  • Auto Protector

Note: Image may not be actual representation of item.

Specs

–
Type:

Low Starting Torque

Capacitor Start

Single or Dual Voltage

Induction Run

Frame:

56Y

Horse Power:

1/2

Voltage:

115/230V

Bearings:

Sleeve

Motor:

Capacitor Start

Duty:

Continuous

RPM:

1725

Mount:

Cushion Ring

Rotation:

CW

Hertz:

60

Speeds:

1

Phase:

1

Diameter (Inches):

6-1/2"

Insulation Class:

B

Overload Protection:

Thermally

OEM:

Bell & Gossett

Poles:

4

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm