Apply to be a TradeMaster!
Main product image of 56Y Frame Taco Open Dripproof Hot Water Circulator Pump Motor (230/115V, 1725 RPM, 1 HP)
Magnifying glass
Hover image to zoom

56Y Frame Taco Open Dripproof Hot Water Circulator Pump Motor (230/115V, 1725 RPM, 1 HP)

Brand:
Century
SKU:
C247
Rating:
(0)
Q&A:
(0)
56Y Frame Taco Open Dripproof Hot Water Circulator Pump Motor (230/115V, 1725 RPM, 1 HP)
Magnifying glass
Hover image to zoom
$963.94 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Cushion Ring

Description

–
56Y Frame Taco Open Dripproof Hot Water Circulator Pump Motor (230/115V, 1725 RPM, 1 HP)

Applications: Replacement motors to be used on hot water pumps. For use with adjustable base.

Features:
  • Bell and Gosset, S.A. Armstrong, Taco, Replacement Motors
  • Open Dripproof
  • Single-Phase
  • Special Red Paint
  • 60 Hz
  • Sleeve Bearing except as noted
  • Auto Protector

Note: Image may not be actual representation of item.

Specs

–
Type:

Induction Run

Low Starting Torque

Single or Dual Voltage

Capacitor Start

Frame:

56Y

Horse Power:

1

Bearings:

Sleeve

Voltage:

230/115V

Duty:

Continuous

Motor:

Capacitor Start

RPM:

1725

Mount:

Cushion Ring

Rotation:

RCW

Hertz:

60

Speeds:

1

Phase:

1

Insulation Class:

B

Overload Protection:

Thermally

OEM:

Taco

Poles:

4

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

122°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy