Apply to be a TradeMaster!
Main product image of 56Y Frame Taco Open Dripproof Hot Water Circulator Pump Motor (230/115V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

56Y Frame Taco Open Dripproof Hot Water Circulator Pump Motor (230/115V, 1725 RPM, 1-1/2 HP)

Brand:
Century
SKU:
C248
Rating:
(0)
Q&A:
(0)
56Y Frame Taco Open Dripproof Hot Water Circulator Pump Motor (230/115V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
C248 has been discontinued
Discontinued January 20, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
230/115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Cushion Ring

Description

–
56Y Frame Taco Open Dripproof Hot Water Circulator Pump Motor (230/115V, 1725 RPM, 1-1/2 HP)

Applications: Replacement motors to be used on hot water pumps. For use with adjustable base.

Features:
  • Bell and Gosset, S.A. Armstrong, Taco, Replacement Motors
  • Open Dripproof
  • Single-Phase
  • Special Red Paint
  • 60 Hz
  • Sleeve Bearing except as noted
  • Auto Protector

Note: Image may not be actual representation of item.

Specs

–
Type:

Capacitor Run

Single or Dual Voltage

Capacitor Start

Frame:

56Y

Horse Power:

1-1/2

Bearings:

Ball

Voltage:

230/115V

Duty:

Continuous

Motor:

Capacitor Start

RPM:

1725

Mount:

Cushion Ring

Rotation:

RCCW

Hertz:

60

Speeds:

1

Phase:

1

Insulation Class:

B

Overload Protection:

Thermally

Poles:

4

OEM:

Taco

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm