Apply to be a TradeMaster!
Main product image of 56 Frame Totally-Enclosed Rigid Base Farm Duty Motor (115/230V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

56 Frame Totally-Enclosed Rigid Base Farm Duty Motor (115/230V, 1725 RPM, 1/2 HP)

Brand:
Century
SKU:
C311
Rating:
(0)
Q&A:
(0)
56 Frame Totally-Enclosed Rigid Base Farm Duty Motor (115/230V, 1725 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
C311 has been discontinued
Discontinued August 23, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Rigid Base

Description

–
56 Frame Totally-Enclosed Rigid Base Farm Duty Motor (115/230V, 1725 RPM, 1/2 HP)

Applications: Fans and blowers, feed lot conveyors, liquid manure spreaders, unloaders, compressors & storage bin conveyors

Features:
  • High Starting Torque
  • 40°C Ambient
  • Ball Bearings
  • Rigid Base
  • 60 Hz
  • Bearings Lubricated with Low Temperature Grease

Note: Image may not be actual representation of item.

Specs

–
Type:

Induction Run

Capacitor Start

Single or Dual Voltage

Frame:

56

Horse Power:

1/2

Voltage:

115/230V

Bearings:

Ball

Motor:

Capacitor Start

Duty:

Continuous

Speeds:

1

RPM:

1725

Mount:

Rigid Base

Rotation:

RCCW

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Hertz:

60

Insulation Class:

B

Phase:

1

Overload Protection:

Thermally

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm