Apply to be a TradeMaster!
Main product image of 56 Frame Totally-Enclosed Rigid Base Farm Duty Motor (115/230V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

56 Frame Totally-Enclosed Rigid Base Farm Duty Motor (115/230V, 1725 RPM, 1-1/2 HP)

Brand:
Century
SKU:
C314
Rating:
(0)
Q&A:
(0)
56 Frame Totally-Enclosed Rigid Base Farm Duty Motor (115/230V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
$651.91 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
56 Frame Totally-Enclosed Rigid Base Farm Duty Motor (115/230V, 1725 RPM, 1-1/2 HP)

Applications: Fans and blowers, feed lot conveyors, liquid manure spreaders, unloaders, compressors & storage bin conveyors

Features:
  • High Starting Torque
  • 40°C Ambient
  • Ball Bearings
  • Rigid Base
  • 60 Hz
  • Bearings Lubricated with Low Temperature Grease

Note: Image may not be actual representation of item.

Specs

–
Type:

Capacitor Run

Capacitor Start

Single or Dual Voltage

Frame:

56

Horse Power:

1-1/2

Bearings:

Ball

Voltage:

230/115V

Motor:

Capacitor Start/Capacitor Run

Speeds:

1

Duty:

Continuous

RPM:

1725

Mount:

Rigid Base

Rotation:

RCCW

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Hertz:

60

Phase:

1

Insulation Class:

B

Overload Protection:

Thermally

Diameter (Inches):

6-1/2"

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy