| Type: | Capacitor Start Single or Dual Voltage Capacitor Run |
|---|---|
| Horse Power: | 2 |
| Bearings: | Ball |
| Voltage: | 230V |
| Motor: | Capacitor Start/Capacitor Run |
| Speeds: | 1 |
| Duty: | Continuous |
| RPM: | 1725 |
| Rotation: | RCCW |
| Mount: | Rigid Base |
| Hertz: | 60 |
| Frame: | 56HZ |
| Enclosure Type: | Totally Enclosed Fan-Cooled (TEFC) |
| Amperage: | 9 |
| Insulation Class: | B |
| Phase: | 1 |
| Overload Protection: | Thermally |
| Poles: | 4 |
| Max Ambient Temp (°F): | 104°F |