Apply to be a TradeMaster!
Main product image of Capacitor Start Rigid Base Motor, 3/4 HP, 1725 RPM, Reversible (208-230/115V)
Magnifying glass
Hover image to zoom

Capacitor Start Rigid Base Motor, 3/4 HP, 1725 RPM, Reversible (208-230/115V)

Brand:
Century
SKU:
C323
Rating:
(0)
Q&A:
(0)
Capacitor Start Rigid Base Motor, 3/4 HP, 1725 RPM, Reversible (208-230/115V)
Magnifying glass
Hover image to zoom
C323 has been discontinued
Discontinued August 23, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208-230/115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Rigid Base

Description

–
Capacitor Start Rigid Base Motor, 3/4 HP, 1725 RPM, Reversible (208-230/115V)

Applications: Compressors, pumps, conveyors , milking machines, blowers & fans

Features:
  • Capacitor Start
  • Rigid Base
  • High Start Torque
  • 40C Ambient
  • Open Dripproof
  • 60 Hz
  • Reversible

Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Type:

Induction Run

Capacitor Start

Single or Dual Voltage

Frame:

56

Horse Power:

3/4

Voltage:

208-230/115V

Duty:

Continuous

Speeds:

1

Phase:

1

Rotation:

RCCW

Mount:

Rigid Base

Bearings:

Ball

Hertz:

60

Insulation Class:

B

Overload Protection:

Thermally

RPM:

1725

Poles:

4

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm