Apply to be a TradeMaster!
Main product image of Capacitor Start ODP Rigid Base Motor, 1/2 HP, 1725 RPM (115/230V)
Magnifying glass
Hover image to zoom

Capacitor Start ODP Rigid Base Motor, 1/2 HP, 1725 RPM (115/230V)

Brand:
Century
SKU:
C325
Rating:
(0)
Q&A:
(0)
Capacitor Start ODP Rigid Base Motor, 1/2 HP, 1725 RPM (115/230V)
Magnifying glass
Hover image to zoom
$445.03 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
Capacitor Start ODP Rigid Base Motor, 1/2 HP, 1725 RPM (115/230V)

Applications: Compressors, pumps, conveyors , milking machines, blowers & fans

Features:
  • Capacitor Start
  • Rigid Base
  • High Start Torque
  • 40C Ambient
  • Open Dripproof
  • 60 Hz
  • Reversible

Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Frame:

56

Type:

Capacitor Start

Specialty

Horse Power:

1/2

Voltage:

115/230V

Duty:

Continuous

Speeds:

1

Rotation:

RCCW

Phase:

1

Mount:

Rigid Base

Hertz:

60

Bearings:

Ball

RPM:

1725

Insulation Class:

A

Overload Protection:

Thermally

Diameter (Inches):

6-1/2"

Poles:

4

Enclosure Type:

Drip Proof

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy