Apply to be a TradeMaster!
Main product image of 6-1/2" Capacitor Start Resilient Base Motor (208-230V, 1725/1140 RPM, 3/4, 0.21 HP)
Magnifying glass
Hover image to zoom

6-1/2" Capacitor Start Resilient Base Motor (208-230V, 1725/1140 RPM, 3/4, 0.21 HP)

Brand:
Century
SKU:
C448
Rating:
(0)
Q&A:
(0)
6-1/2" Capacitor Start Resilient Base Motor (208-230V, 1725/1140 RPM, 3/4, 0.21 HP)
Magnifying glass
Hover image to zoom
$936.72 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1725, 1140 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Amperage
5 Amps

Description

–
Features:
  • Belted Drive Motor
  • Resilient Base
  • 2 Speed
  • 2-Winding Variable Torque
  • 60 Hz
  • 40 Degrees C Ambient
  • Reversible
  • 3/4~.21 HP
  • 1725/1140 RPM
  • 208-230 Volt
  • 5.0-4.6/2.5-2.3 Full Load Amps
  • 56 Frame
  • Ball Bearing

Specs

–
Poles:

6

Type:

Specialty

Induction Run

Multi-Speed

Capacitor Start

Motor:

Capacitor Start

Horse Power:

3/4

Voltage:

208/230V

Duty:

Continuous

Mount:

Cushion Base

Bearings:

Ball

Phase:

1

Rotation:

RCCW

Enclosure Type:

Drip Proof

Hertz:

60

RPM:

1725

1140

Frame:

56

Speeds:

2

Insulation Class:

B

Diameter (Inches):

6-1/2"

Overload Protection:

None

Amperage:

5

Max Ambient Temp (°F):

104°F

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy