Pros, Join Our TradeMaster Program!
Description
Features:
  • High Start Torque
  • Open Construction
  • Reversible
  • 40 Degrees C Ambient
  • 60 Hz
  • 1/3 HP
  • 1725 RPM
  • 115/208-230 Volt
  • 6.6/3.0-3.3 Full Load Amps
  • 56 Frame
  • Sleeve Bearing
  • Service Factor: 1.35
  • Auto Protector
  • Insulation Class B
Hide Description
Manuals (1)
Specs
Motor:

Capacitor Start

Type:

Capacitor Start

Single or Dual Voltage

Induction Run

Bearings:

Sleeve

Diameter (Inches):

6-1/2"

Horse Power:

1/3

Voltage:

115/208-230v

Duty:

Continuous

Mount:

Cushion Base

RPM:

1725

Poles:

4

Phase:

1

Rotation:

RCCW

Enclosure Type:

Drip Proof

Hertz:

60

Speeds:

1

Frame:

56

Amperage:

6.6/3.0-3.3

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.